- 2250-1000 Standard Rolled Thread
- 2.25" Ball Circle Diameter
- 1" Lead
- Double Start
- Right Hand Ball Screw
| Thread Lead | 1 in |
| Material | Alloy Steel |
| Precision Level | Standard Rolled |
| Ball Circle Dia. | 2.25 in |
| Length | 20 ft |
| Root Diameter | 1.85 in |
| Thread Hand | Right Hand |
| Thread Starts | Double |
| Weight | 217.44 LB |

