- 3.000 Ball Circle Diameter
- .660 Lead
- Right Hand
- 20 ft Long
- Standard Precision
| Material | Alloy Steel |
| Root Diameter | 2.48 in |
| Ball Circle Dia. | 3 in |
| Thread Starts | Single |
| Length | 20 ft |
| Lead Accuracy | .004 in/ft |
| Precision Level | Standard Rolled |
| Thread Hand | Right Hand |
| Thread Lead | 0.66 in |
| Weight | 23.2 LB |

