- 2.625" Outside Dia
- .530" Thick
- Steel
- Ball Nut Flange w/1.250-18 UNEF Internal Thread
| Thickness | 0.53 in |
| Bolt Circle Dia. | 2.09 in |
| Material | Steel |
| Bolt Holes | 4 |
| Outside Dia. | 2.625 in |
| Internal Thread Size | 1.250-18 UNEF |
| Flange Diameter | 2.625 in |
| Bolt Hole Size | 0.281 in |
| Weight | 0.85 LB |

