- 0631-0200 Right Hand Standard Ball Nut With Integral Flange
| Preload | Yes |
| Outside Dia. | 1.133 in |
| Dynamic Load Rating | 778 lbf |
| Distance Across Return Tubes | 0.741 in |
| No. of Circuits | Double - External Returns |
| Ball Circle Dia. | 0.631 in |
| Static Load Rating [Max] | 6384 lbf |
| Material | Alloy Steel |
| No. of Balls | 67 |
| External Thread Size | N/A |
| Thread Lead | 0.2 in |
| Thread Starts | Single |
| Total No. of Balls | 134 |
| Torque to Raise 1 Pound | 0.035 lb/in |
| Thread Hand | Right Hand |
| Ball Dia. | 1/8 in |
| Precision Level | Standard |
| Length | 3.775 in |
| Pounds of Preload | 150 lb/in |
| Radius Over Return Tubes | 0.841 in |
| Weight | 1.0 LB |

