- 1000-0500 Right Hand Standard Ball Nut With 1.563-18N.F-3 External Thread
| Precision Level | Standard |
| Preload | No |
| Ball Circle Dia. | 1 in |
| Thread Hand | Right Hand |
| Outside Dia. | 1.62 in |
| Material | Alloy Steel |
| Total No. of Balls | 168 |
| Torque to Raise 1 Pound | 0.088 lb/in |
| Dynamic Load Rating | 1612 lbf |
| No. of Circuits | Double - External Returns |
| Radius Over Return Tubes | 1.107 in |
| Ball Dia. | 5/32 in |
| Length | 4.438 in |
| No. of Balls | 84 |
| Thread Lead | 1/4 in |
| External Thread Size | N/A |
| Pounds of Preload | N/A |
| Static Load Rating [Max] | 13913 lbf |
| Distance Across Return Tubes | 1.064 in |
| Thread Starts | Single |
| Weight | 2.0 LB |

