- 1500-0250 Right Hand Standard Ball Nut With Integral Flange
| Thread Starts | Single |
| Pounds of Preload | 920 lb/in |
| Thread Hand | Right Hand |
| No. of Balls | 115 |
| Preload | Yes |
| Torque to Raise 1 Pound | 0.044 lb/in |
| External Thread Size | N/A |
| Precision Level | Standard |
| Ball Circle Dia. | 1.5 in |
| Length | 6.815 in |
| Outside Dia. | 2.09 in |
| Material | Alloy Steel |
| Total No. of Balls | 460 |
| No. of Circuits | Four |
| Radius Over Return Tubes | 1.342 in |
| Distance Across Return Tubes | 1.604 in |
| Dynamic Load Rating | 4198 lbf |
| Ball Dia. | 5/32 in |
| Thread Lead | 1/4 in |
| Static Load Rating [Max] | 44030 lbf |
| Weight | 4.8 LB |

