- 2500-0500 Right Hand Standard Ball Nut With 3.500-12UN-3 External Thread
| Outside Dia. | 3.625 in |
| Total No. of Balls | 170 |
| Torque to Raise 1 Pound | 0.089 lb/in |
| Pounds of Preload | N/A |
| Dynamic Load Rating | 22981 lbf |
| Material | Alloy Steel |
| No. of Balls | 85 |
| Radius Over Return Tubes | 2.357 in |
| Preload | No |
| No. of Circuits | Double - External Returns |
| External Thread Size | 3.500-12UN-3 |
| Thread Hand | Right Hand |
| Distance Across Return Tubes | 2.415 in |
| Length | 6 3/4 in |
| Static Load Rating [Max] | 166062 lbf |
| Thread Lead | 1/2 in |
| Ball Circle Dia. | 2.5 in |
| Thread Starts | Single |
| Ball Dia. | 3/8 in |
| Precision Level | Standard |
| External Thread Length | 1.62 in |
| Weight | 10.06 LB |

