- 6.000" Outside Dia
- 1.640" Thick
- Steel
- Ball Nut Flange w/3.500-12 UN Internal Thread
| Flange Diameter | 6 in |
| Material | Steel |
| Bolt Circle Dia. | 5 in |
| Outside Dia. | 6 in |
| Thickness | 1.64 in |
| Bolt Hole Size | 0.656 in |
| Internal Thread Size | 3.500-12 UNF |
| Bolt Holes | 8 |
| Weight | 15.0 LB |

