- 3" Wide
- 1.875" Height
- 1.344" Deep
- 12mm Bearing Bore
- Bearing End Support With Standard Angular Contact Bearing
| Bolt Hole Size | 0.281 in |
| Bolt Hole Spacing Horizontal | 2 1/4 in |
| Depth | 1.344 in |
| Bolt Hole Spacing Vertical | 1 1/8 in |
| Base to Center Height of Shaft | 1 in |
| Bolt Holes - Foot Mount | 2 |
| Bearing Bore | 12 mm |
| Bolt Holes - Face Mount | 4 |
| Weight | 1.5 LB |

