- 3.5" Wide
- 2.125" Height
- 1.5" Deep
- 15mm Bearing Bore
- Bearing End Support With Standard Angular Contact Bearing
| Base to Center Height of Shaft | 1.125 in |
| Bolt Holes - Face Mount | 4 |
| Bearing Bore | 15 mm |
| Bolt Hole Size | 0.281 in |
| Depth | 1.5 in |
| Bolt Holes - Foot Mount | 2 |
| Bolt Hole Spacing Horizontal | 2 1/2 in |
| Bolt Hole Spacing Vertical | 1 3/8 in |
| Weight | 3.5 LB |

