- 4" Wide
- 2.375" Height
- 1.656" Deep
- 17mm Bearing Bore
- Bearing End Support With Standard Angular Contact Bearing
| Bearing Bore | 17 mm |
| Bolt Holes - Face Mount | 4 |
| Base to Center Height of Shaft | 1 1/4 in |
| Depth | 1.656 in |
| Bolt Hole Size | 0.406 in |
| Bolt Hole Spacing Horizontal | 2 7/8 in |
| Bolt Hole Spacing Vertical | 1 3/8 in |
| Bolt Holes - Foot Mount | 2 |
| Weight | 3.5 LB |

