- 4.5" Wide
- 2.75" Height
- 1.873" Deep
- 20mm Bearing Bore
- Bearing End Support With Standard Angular Contact Bearing
| Bolt Hole Size | 0.469 in |
| Bolt Hole Spacing Horizontal | 3 1/4 in |
| Base to Center Height of Shaft | 1.438 in |
| Bolt Holes - Foot Mount | 2 |
| Bolt Holes - Face Mount | 4 |
| Depth | 1.873 in |
| Bearing Bore | 20 mm |
| Bolt Hole Spacing Vertical | 1 3/4 in |
| Weight | 5.5 LB |

