- 6" Wide
- 3.375" Height
- 1.938" Deep
- 25mm Bearing Bore
- Bearing End Support With Standard Angular Contact Bearing
| Bolt Hole Size | 0.656 in |
| Bolt Holes - Face Mount | 4 |
| Bearing Bore | 25 mm |
| Base to Center Height of Shaft | 1 3/4 in |
| Bolt Hole Spacing Vertical | 2 in |
| Depth | 1.938 in |
| Bolt Holes - Foot Mount | 2 |
| Bolt Hole Spacing Horizontal | 4 1/4 in |
| Weight | 9.5 LB |

