- 6.5" Wide
- 3.625" Height
- 2.063" Deep
- 30mm Bearing Bore
- Bearing End Support With Standard Angular Contact Bearing
| Bolt Holes - Face Mount | 4 |
| Base to Center Height of Shaft | 1.875 in |
| Bolt Hole Spacing Vertical | 2 in |
| Bearing Bore | 30 mm |
| Depth | 2.063 in |
| Bolt Hole Size | 0.656 in |
| Bolt Holes - Foot Mount | 2 |
| Bolt Hole Spacing Horizontal | 4 3/4 in |
| Weight | 11.5 LB |

