- 1500-0500 Right Hand Standard Ball Nut With 2.375-18NF-3 External Thread
| Distance Across Return Tubes | 1.965 in |
| Pounds of Preload | N/A |
| Length | 5.590 in |
| Ball Circle Dia. | 1.5 in |
| Total No. of Balls | 122 |
| Radius Over Return Tubes | 1.821 in |
| Preload | No |
| External Thread Length | 0.855 in |
| Torque to Raise 1 Pound | 0.089 lb/in |
| Outside Dia. | 2.625 in |
| External Thread Size | 2.375-18NF-3 |
| Thread Starts | Single |
| No. of Balls | 61 |
| Static Load Rating [Max] | 81600 lbf |
| Precision Level | Standard |
| Thread Hand | Right Hand |
| No. of Circuits | Double - External Returns |
| Material | Alloy Steel |
| Thread Lead | 1/2 in |
| Dynamic Load Rating | 14513 lbf |
| Ball Dia. | 0.344 in |
| Weight | 5.7 LB |

