- 4.620" Outside Dia
- .875" Thick
- Steel
- Ball Nut Flange w/2.375-16 UN Internal Thread
| Thickness | 0.875 in |
| Bolt Circle Dia. | 3 7/8 in |
| Bolt Holes | 4 |
| Outside Dia. | 4.62 in |
| Material | Steel |
| Bolt Hole Size | 0.531 in |
| Internal Thread Size | 2.375-16 UN |
| Flange Diameter | 4.62 in |
| Weight | 3.19 LB |

