- 1000-0500
- Right Hand
- Standard Ball Nut With 1.563-18N.F-3 External Thread
| Preload | No |
| Thread Lead | 1/2 in |
| Ball Circle Dia. | 1 in |
| Thread Starts | Two |
| Ball Dia. | 5/32 in |
| Torque to Raise 1 Pound | 0.088 lb/in |
| Length | 3.120 in |
| External Thread Size | 1.563-18N.F-3 |
| Pounds of Preload | N/A |
| No. of Balls | 84 |
| Thread Hand | Right Hand |
| Radius Over Return Tubes | 1.062 in |
| Material | Alloy Steel |
| Static Load Rating [Max] | 18400 lbf |
| External Thread Length | 0.6 in |
| Distance Across Return Tubes | 1.22 in |
| Total No. of Balls | 168 |
| Precision Level | Standard |
| Dynamic Load Rating | 3890 lbf |
| No. of Circuits | Double - External Returns |
| Outside Dia. | 1.625 in |
| Weight | 1.2 LB |

