- 1.000" Ball Circle Diameter
- .500" Lead
- Felt Ball Nut Wiper Kit
applications
- For use with ball nut 7824286
includes
- Two wipers
- Two snap rings
| Outside Dia. | 1.363 in |
| Retainer Installation Gap | N/A |
| Type | Felt |
| Thread Lead | 1/2 in |
| Ball Circle Dia. | 1 in |
| Retainer Outside Dimension | N/A |
| Weight | 0.2 LB |

