- .750" Ball Circle Diameter
- .200" Lead
- Felt Ball Nut Wiper Kit
applications
- For use with ball nuts 7824298, 7824358, and 7826991
includes
- Two wipers
- Two snap rings
| Type | Felt |
| Thread Lead | 0.2 in |
| Outside Dia. | 1.031 in |
| Retainer Installation Gap | N/A |
| Ball Circle Dia. | 0.75 in |
| Retainer Outside Dimension | N/A |
| Weight | 0.15 LB |

