- 0750-0500
- Left Hand
- Standard Ball Nut With 1.250-18UNEF-3 External Thread
| Distance Across Return Tubes | 0.976 in |
| Torque to Raise 1 Pound | 0.088 lb/in |
| External Thread Size | 1.250-18UNEF-3 |
| Pounds of Preload | N/A |
| Preload | No |
| Thread Hand | Left Hand |
| Dynamic Load Rating | 3263 lbf |
| Thread Lead | 1/2 in |
| Precision Level | Standard |
| Outside Dia. | 1.3 in |
| External Thread Length | 0.5 in |
| Total No. of Balls | 136 |
| No. of Balls | 34 |
| Ball Circle Dia. | 0.75 in |
| Length | 2.995 in |
| Static Load Rating [Max] | 13260 lbf |
| No. of Circuits | Four |
| Ball Dia. | 9/64 in |
| Material | Alloy Steel |
| Radius Over Return Tubes | 0.947 in |
| Thread Starts | Two |
| Weight | 2.39 LB |

