- 1000-0250
- Left Hand
- Standard Ball Nut With 1.563-18NF-3 External Thread
| Distance Across Return Tubes | 1.104 in |
| Length | 2.347 in |
| Preload | No |
| No. of Balls | 85 |
| Ball Circle Dia. | 1 in |
| Material | Alloy Steel |
| Thread Starts | One |
| Radius Over Return Tubes | 1.152 in |
| Total No. of Balls | 85 |
| No. of Circuits | Single - External Returns |
| Ball Dia. | 5/32 in |
| External Thread Size | 1.563-18NF-3 |
| Pounds of Preload | N/A |
| External Thread Length | 0.6 in |
| Precision Level | Standard |
| Outside Dia. | 1.5 in |
| Static Load Rating [Max] | 13913 lbf |
| Thread Hand | Left Hand |
| Thread Lead | 1/4 in |
| Dynamic Load Rating | 1612 lbf |
| Torque to Raise 1 Pound | 0.044 lb/in |
| Weight | 0.812 LB |

