- 2.688 in Outside Diameter
- 0.688 in Overall Width
- 0.06 in Fillet Radius Cup
- Single Row
- Steel
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Inch/Metric | Imperial |
| Precision Class | ABMA Class 2 |
| Family Name | Tapered Roller Bearing Single Cup |
| O.D. Type | Straight |
| Cup Width | 11/16 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Series | 02400 |
| Cup Type | Single Cup |
| Material | Steel |
| Origin | Cups |
| Bearing Type | Single Cup |
| Outer Ring Width | 0.688 in, 17.462 mm |
| Overall Width | 0.688 in, 17.462 mm |
| K Factor | 1.404131 |
| O.D. | 2.6875 in |
| Bearing Material | Steel |
| Tolerance | Standard |
| No. of Rows | 1 |
| Relubricatable | No |
| Radial Rating | 3443.2 lbf |
| Rolling Element | Tapered |
| Weight | 0.33 LB |
| EAN or UPC | 53893159584 |
| NSN Number | 3110-00-100-0633 |

