With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are the recognized global leader in tapered roller bearings with the most extensive offering in the market of inch and metric sizes and assemblies fitting shafts of 8mm to 1270 mm. With capacity to manage both radial and axial loads, Timken® tapered roller bearings are made with various angles and roller lengths to provide a wide range of radial and thrust ratings for optimizing envelope size, minimizing weight, and improving system efficiency. Timken® tapered roller bearings feature precision tolerances, proprietary internal geometries and premium materials for superior durability in millions of demanding applications. Some applications demand a high level of precision that cannot be achieved with standard tapered roller bearings. This includes many machining, printing press and rolling mill applications where combinations of tight tolerances, high speeds and radial and thrust loads are present. The more demanding the precision objective, the more accurate the bearing must be. Timken provides four precision classes, in both metric and inch systems, that cover the full range of precision application requirements.
features
Greater rotational accuracy because of tighter manufacturing specifications
Increased accuracy and rigidity from special internal geometry and reduced bore and OD tolerances
Exact specifications are met with strictly machining and assembly processes
Fatigue life is enhanced with a tapered roller bearing's high load-carrying capability compared with other bearing types
Operating torque and temperature can be precisely controlled with the adjustable setting of a tapered roller bearing
Tolerance
Precision
Material
Steel
Precision Class
ABMA Class 3
Width
0.561 in, 14.26 mm
Inner Ring Width
0.561 in, 14.26 mm
Overall Width
0.561 in, 14.26 mm
Shaft Fillet Radius [Max]
0.04 in, 1 mm
Roller Material
Steel
Enclosure
Open
Bore Type
Cylindrical
Cone Type
Single Cone
Rolling Element
Tapered
I.D.
1 in, 25.4 mm
Series
07000
Component
Inner Ring
No. of Rows
Single
Origin
Cones
Bearing Material
Steel
Inch/Metric
Imperial
Cage Type
Stamped Window
O.D.
N/A
Cage Material
Steel
Relubricatable
No
Cone Width
0.561 in
Cup Width
N/A
Bearing Type
Unmounted Roller Bearing
Weight
0.19 LB
EAN or UPC
53893166001
We're here for you
with Service Centers across the country - We have your back