- Single Row Radial Bearing, 10" ID x 13.25" OD x 1.625" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Origin | Single Row Radial |
| Locking Device | No Locking Device |
| Preload Level | None |
| Dynamic Load Rating | 43300 lbf |
| Material | Steel |
| Radial Internal Clearance | Normal |
| O.D. Type | Straight |
| Fillet Radius | 0.16 in |
| Seal Material | None |
| Inch/Metric | Inch Bore |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Cage Type | Metal |
| Outer Ring Width | 1 5/8 in |
| Ball Material | Steel |
| icNumber | 7703389 |
| Seal Type | Unsealed |
| Lubricant | Oil Preservative |
| I.D. | 10 in |
| Precision | Standard |
| O.D. | 13.25 in |
| Static Load Rating [Max] | 42400 lbf |
| Enclosure | Open |
| Bore Type | Round Bore |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Inner Ring Width | 1 5/8 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 0° |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Weight | 25.0 LB |
| EAN or UPC | 87796017245 |

