- 4.134 in Inside Diameter
- 7.48 in Outside Diameter
- Single Row
- 1.417 in Overall Width
- Metric
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| O.D. | 7.48 in, 190 mm |
| Radial Internal Clearance | R3 |
| Enclosure | Open |
| Closure Type | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inch/Metric | Metric |
| Precision Ground | Yes |
| Rolling Element Material | Steel |
| Precision Class | ISO P0 |
| Bore Type | Cylindrical |
| Cage Type | Machined Window |
| Housing Shoulder Diameter | 6.88 in |
| Roller Material | Steel |
| Limiting Speed - Grease | 1015 rpm |
| Bearing Design | Removable Inner Ring – Straight |
| Relubricatable | No |
| Self Aligning | No |
| Housing Fillet Radius [Max] | 0.08 in, 2 mm |
| O.D.Type | Cylindrical |
| Internal Clearance | R3 |
| Shaft Fillet Radius [Max] | 0.08 in, 2 mm |
| Fillet Radius | 0.08 in |
| Radial Internal Clearance Specification | R3 - Standard Clearance |
| Limiting Speed - Oil | 2030 rpm |
| Overall Width | 1.417 in, 36 mm |
| Bearing Type | Unmounted Roller Bearing |
| Outer Ring Width | 1.417 in, 36 mm |
| Rolling Element | Cylindrical |
| Outer Diameter Type | Cylindrical |
| End Type | Open End |
| Capacity | High Capacity |
| I.D. | 4.134 in, 105 mm |
| No. of Rows | 1 |
| Bearing Material | Steel |
| Inner Ring Width | 1.417 in, 36 mm |
| Component | Assembly |
| Cage Material | Brass |
| Origin | Cylindrical Radial |
| Oil Hole | w/o Oil Hole |
| Weight | 10.14 LB |
| EAN or UPC | 87796020726 |

