- Angular Contact - Type SBT
| Outside Dia. | 1.625 in |
| Spherical Diameter | 1.437 in |
| Inner Ring Width | 0.55 in |
| Overall Width | 0.6 in |
| Lube Hole Center | 0.203 in |
| Dynamic Load Rating | 7860 lbf |
| Housing Shoulder Diameter | 1.12 in |
| Inside Dia. | 1 in |
| Outer Ring Width | 0.44 in |
| Housing Fillet Radius | 0.08 in |
| Weight | 0.2 LB |
| EAN or UPC | 87796019966 |

