- Single Cup, 114000 Series, 16" OD, Class 3 Precision
| Bearing Type | Single Cup |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.25 in |
| Series | 114000 |
| Cup Width | 2 1/4 in |
| Material | Steel |
| O.D. | 16 in |
| Tolerance | Precision |
| Cone Width | N/A |
| Cup Type | Single Cup |
| Enclosure | N/A |
| I.D. | N/A |
| Origin | Cups |
| Weight | 35.91 LB |
| EAN or UPC | 53893474090 |

