- Thrust Bearing - Complete
- 12" ID x 18" OD x 3 3/4" Wide
- w/o Oil Hole
- Open
| Bearing Design | Thrust Bearing – Complete |
| Washer Thickness | 1.031 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Self Aligning | No |
| No. of Rows | 1 |
| End Type | Open End |
| I.D. | 12 in |
| Bore Type | Round Bore, Inch Type |
| O.D. | 18 in |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | Yes |
| Radial Internal Clearance | N/A |
| Capacity | High Capacity |
| O.D. (B) | 17.906 in |
| Housing Shoulder Diameter | 12.75 in |
| Cage Material | Standard |
| Bore B | 12.094 in |
| Fillet Radius | 0.25 in |
| Enclosure | Open |
| Weight | 127.46 LB |
| EAN or UPC | 87796017986 |

