text.skipToContent text.skipToNavigation


1220

Tapered Roller Bearing Single Cup

Item #100001449
each

Alternate Products

Product details

  • Series 1200 Single Cup
  • 2 1/4" OD x 11/16" Wide
  • 0.060" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 1200
Bearing Type Single Cup
I.D. N/A
O.D. 2 1/4 in
Cone Width N/A
Cup Width 11/16 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.06 in
K Factor 1.68668
Radial Rating 2986.5 lbf
Origin Cups
Cup Type Single Cup
Weight 0.23 LB
EAN or UPC 53893102979

You May Also Like