- Angular Contact - Type SBT
| Inner Ring Width | 0.7 in |
| Housing Fillet Radius | 0.08 in |
| Lube Hole Center | 0.234 in |
| Overall Width | 0.74 in |
| Dynamic Load Rating | 12500 lbf |
| Housing Shoulder Diameter | 1.39 in |
| Inside Dia. | 1.25 in |
| Outside Dia. | 2 in |
| Outer Ring Width | 0.55 in |
| Spherical Diameter | 1.795 in |
| Weight | 0.36 LB |
| EAN or UPC | 87796019973 |

