- 1 1/4" ID x 2" OD x 1 3/32" Inner Ring Width
- 15/16" Outer Ring Width
- Double Sealed Spherical Plain Bearing
applications
- Mining equipment
- Construction equipment
- Hydraulic/pneumatic actuators
| I.D. | 1 1/4 in |
| Housing Fillet Radius | 0.032 in |
| Bore Size [Min] | 1.9985 in |
| Insert Material | N/A |
| Inner Ring Width | 1 3/32 in |
| Spherical Diameter | 1.795 in |
| Outer Race Material | Phosphate Treated, Coated w/MoS2 |
| Bore Size [Max] | 1.9997 in |
| O.D. | 2 in |
| Enclosure | Double Sealed |
| Outer Ring Width | 15/16 in |
| Dynamic Load Rating | 16800 lbf |
| Static Load Rating [Max] | 52000 lbf |
| Ball Material | Phosphate Treated, Coated w/MoS2 |
| Self-Lubricating | No |
| Weight | 0.63 LB |
| EAN or UPC | 87796019591 |

