text.skipToContent text.skipToNavigation


1329

Tapered Roller Bearing Single Cup

Item #100001452
each
    Shipment Options

Product details

  • Series 1300 Single Cup
  • 2 1/8" OD x 9/16" Wide
  • 0.060" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 1300
Bearing Type Single Cup
I.D. N/A
O.D. 2 1/8 in
Cone Width N/A
Cup Width 9/16 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.06 in
K Factor 2.00018
Radial Rating 2582.6 lbf
Origin Cups
Cup Type Single Cup
Weight 0.192 LB
EAN or UPC 53893103655

You May Also Like