- Angular Contact - Type SBT
| Dynamic Load Rating | 15100 lbf |
| Spherical Diameter | 1.937 in |
| Overall Width | 0.84 in |
| Outer Ring Width | 0.6 in |
| Housing Fillet Radius | 0.1 in |
| Inner Ring Width | 0.77 in |
| Outside Dia. | 2.1875 in |
| Lube Hole Center | 0.281 in |
| Inside Dia. | 1.375 in |
| Housing Shoulder Diameter | 1.48 in |
| Weight | 0.49 LB |
| EAN or UPC | 87796019980 |

