- 5.512 in Inside Diameter
- 8.661 in Outside Diameter
- Single Row
- 1.417 in Overall Width
- Metric
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Self Aligning | No |
| Radial Internal Clearance Specification | R3 - Standard Clearance |
| O.D.Type | Cylindrical |
| O.D. | 8.661 in, 220 mm |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Bearing Design | Removable Inner Ring – Straight |
| I.D. | 5.512 in, 140 mm |
| Limiting Speed - Oil | 1660 rpm |
| Relubricatable | No |
| Cage Material | Brass |
| Inner Ring Width | 1.417 in, 36 mm |
| Bearing Type | Unmounted Roller Bearing |
| Precision Ground | Yes |
| Capacity | High Capacity |
| Housing Shoulder Diameter | 8.09 in |
| Enclosure | Open |
| Radial Internal Clearance | R3 |
| Bearing Material | Steel |
| Origin | Cylindrical Radial |
| Cage Type | Machined Window |
| No. of Rows | 1 |
| Shaft Fillet Radius [Max] | 0.08 in, 2 mm |
| End Type | Open End |
| Fillet Radius | 0.08 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Closure Type | Open |
| Precision Class | ISO P0 |
| Rolling Element | Cylindrical |
| Oil Hole | w/o Oil Hole |
| Overall Width | 1.417 in, 36 mm |
| Housing Fillet Radius [Max] | 0.08 in, 2 mm |
| Limiting Speed - Grease | 830 rpm |
| Outer Ring Width | 1.417 in, 36 mm |
| Outer Diameter Type | Cylindrical |
| Component | Assembly |
| Roller Material | Steel |
| Rolling Element Material | Steel |
| Internal Clearance | R3 |
| Weight | 11.56 LB |
| EAN or UPC | 87796020900 |

