- 2.441 in Outside Diameter
- 0.625 in Overall Width
- 0.05 in Fillet Radius Cup
- Single Row
- Steel
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| K Factor | 1.666757 |
| Origin | Cups |
| Bearing Material | Steel |
| Series | 15000 |
| Relubricatable | No |
| No. of Rows | 1 |
| Tolerance | Standard |
| Radial Rating | 2726.1 lbf |
| Precision Class | ABMA Class 2 |
| Housing Fillet Radius [Max] | 0.05 in |
| Cup Width | 0.625 in |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Material | Steel |
| Inch/Metric | Imperial |
| Overall Width | 0.625 in, 15.875 mm |
| Bearing Type | Single Cup |
| Rolling Element | Tapered |
| O.D. | 2.441 in |
| Outer Ring Width | 0.625 in, 15.875 mm |
| Family Name | Tapered Roller Bearing Single Cup |
| Weight | 0.21 LB |
| EAN or UPC | 53893188454 |

