- 16 in Inside Diameter
- 23.75 in Outside Diameter
- Single Row
- 4.874 in Overall Width
- Imperial
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Bearing Material | Steel |
| Self Aligning | No |
| Fillet Radius | 0.2 in |
| Component | Assembly |
| Enclosure | Open |
| Roller Material | Steel |
| Housing Shoulder Diameter | 22.34 in |
| Shaft Fillet Radius [Max] | 0.2 in, 5.1 mm |
| Rolling Element | Cylindrical |
| Limiting Speed - Oil | 590 rpm |
| Overall Width | 4.874 in, 123.8 mm |
| Bearing Type | Unmounted Roller Bearing |
| Capacity | High Capacity |
| Radial Internal Clearance Specification | R2 - Clearance Less Than Standard |
| Cage Type | Machined Window |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | R2 |
| Limiting Speed - Grease | 295 rpm |
| Bore Type | Cylindrical |
| O.D. | 23.75 in, 603.25 mm |
| Oil Hole | w/o Oil Hole |
| Closure Type | Open |
| Precision Class | ISO P0 |
| Housing Fillet Radius [Max] | 0.2 in, 5.1 mm |
| Origin | Cylindrical Radial |
| Relubricatable | No |
| Internal Clearance | R2 |
| Inner Ring Width | 4.874 in, 123.8 mm |
| Cage Material | Brass |
| I.D. | 16 in, 406.4 mm |
| Outer Ring Width | 4.874 in, 123.8 mm |
| Outer Diameter Type | Cylindrical |
| Precision Ground | Yes |
| No. of Rows | 1 |
| End Type | Open End |
| Bearing Design | Removable Outer Ring – Straight |
| Inch/Metric | Imperial |
| Rolling Element Material | Steel |
| O.D.Type | Cylindrical |
| Weight | 290.26 LB |
| EAN or UPC | 87796020528 |

