- 16 in Inside Diameter
- 23.75 in Outside Diameter
- Single Row
- 3.25 in Overall Width
- Imperial Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Enhanced operational reliability
- Long service life
- Supports heavy radial loads
| Internal Clearance | R2 |
| Limiting Speed - Grease | 295 rpm |
| Housing Shoulder Diameter | 22.25 in |
| Housing Fillet Radius [Max] | 0.2 in, 5.1 mm |
| O.D. | 23.75 in, 603.25 mm |
| Inch/Metric | Imperial |
| Overall Width | 3.25 in, 82.55 mm |
| End Type | Open End |
| Self Aligning | No |
| Rolling Element | Cylindrical |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 16 in, 406.4 mm |
| Radial Internal Clearance Specification | R2 - Clearance Less Than Standard |
| Enclosure | Open |
| Roller Material | Steel |
| O.D.Type | Cylindrical |
| Bearing Material | Steel |
| No. of Rows | 1 |
| Rolling Element Material | Steel |
| Cage Material | Brass |
| Radial Internal Clearance | R2 |
| Bore Type | Cylindrical |
| Outer Diameter Type | Cylindrical |
| Capacity | High Capacity |
| Fillet Radius | 0.2 in |
| Component | Assembly |
| Outer Ring Width | 3.25 in, 82.55 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Shaft Fillet Radius [Max] | 0.2 in, 5.1 mm |
| Origin | Cylindrical Radial |
| Cage Type | Machined Window |
| Inner Ring Width | 3.25 in, 82.55 mm |
| Bearing Type | Unmounted Roller Bearing |
| Relubricatable | No |
| Limiting Speed - Oil | 590 rpm |
| Precision Class | ISO P0 |
| Closure Type | Open |
| Weight | 193.51 LB |
| EAN or UPC | 87796021877 |

