- 16 in Inside Diameter
- 22 in Outside Diameter
- Steel
- Single Row
- Imperial
features
- Two or three cylindrical rollers per cage pocket to enhance true rolling motion and prevent roller skewing
- Minimized wear from overlapping roller paths resulting in increased bearing life
- Minor radial displacement of the races does not affect the operation of a TP bearing, resulting in manufacturing economies and easy installation
- Simplicity of design makes TP bearings economical to purchase and install
| Bore Type | Round Bore, Inch Type |
| Relubricatable | No |
| Precision Ground | Yes |
| Self Aligning | No |
| Washer Thickness | 1.25 in |
| Enclosure | Open |
| Type | Cylindrical Roller Bearing |
| Bore B | 16 1/8 in |
| Bearing Design | Thrust Bearing – Complete |
| Radial Internal Clearance | N/A |
| Rolling Element | Cylindrical |
| Inch/Metric | Imperial |
| I.D. | 16 in |
| Capacity | High Capacity |
| O.D. (B) | 21.875 in |
| No. of Rows | 1 |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Fillet Radius | 0.25 in |
| Cage Material | Standard |
| Housing Shoulder Diameter | 16.75 in |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/o Oil Hole |
| O.D. | 22 in |
| Weight | 193.74 LB |
| EAN or UPC | 87796018044 |

