- Angular Contact - Type SBT
| Outer Ring Width | 0.79 in |
| Housing Shoulder Diameter | 1.95 in |
| Outside Dia. | 2.8125 in |
| Inside Dia. | 1.75 in |
| Overall Width | 1.07 in |
| Spherical Diameter | 2.515 in |
| Lube Hole Center | 0.328 in |
| Dynamic Load Rating | 24400 lbf |
| Housing Fillet Radius | 0.1 in |
| Inner Ring Width | 0.98 in |
| Weight | 1.109 LB |
| EAN or UPC | 87796020009 |

