- 2 in Inside Diameter
- 3.347 in Outside Diameter
- Steel
- Double Row
- 5 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| K Factor | 1.44 |
| O.D. | 3.346 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Inch/Metric | Imperial |
| I.D. | 2 in |
| Inner Ring Width | 5 in, 127 mm |
| Static Load Rating [Max] | 15200 lbf |
| Housing Shoulder Diameter | 3.15 in |
| Overall Width | 5 in, 127 mm |
| End Play | 0.002 in |
| Assembly | TS |
| No. of Rows | 2 |
| Housing Fillet Radius [Max] | 0.06 in |
| Cone/Cup | Cup/Cone |
| Cone Width | 0.6875 in |
| Outer Ring Width | 4.188 in, 106.365 mm |
| Cup Width | 0.5313 in |
| One-Row Radial Rating C90 | 2950 lbf |
| Bearing Material | Steel |
| Series | 18700 |
| Bore Type | Cylindrical |
| Cage Material | Steel |
| Tolerance | Class 2 (Standard) |
| Weight | 4.124 LB |
| EAN or UPC | 53893198361 |

