- 7.48 in Inside Diameter
- 11.417 in Outside Diameter
- Single Row
- 2.953 in Overall Width
- Imperial
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Enhanced operational reliability
- Long service life
- Supports heavy radial loads
| Closure Type | Open |
| Rolling Element | Cylindrical |
| Precision Class | ISO P0 |
| Outer Ring Width | 2.953 in, 75 mm |
| Inner Ring Width | 2.953 in, 75 mm |
| Limiting Speed - Oil | 1250 rpm |
| I.D. | 7.48 in, 190 mm |
| Cage Material | Brass |
| Overall Width | 2.953 in, 75 mm |
| Radial Internal Clearance Specification | R3 - Standard Clearance |
| Rolling Element Material | Steel |
| End Type | Open End |
| Bearing Design | Removable Outer Ring – Straight |
| Bearing Material | Steel |
| Roller Material | Steel |
| Precision Ground | Yes |
| Bore Type | Cylindrical |
| Inch/Metric | Imperial |
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Fillet Radius [Max] | 0.08 in, 2 mm |
| Origin | Cylindrical Radial |
| O.D.Type | Cylindrical |
| Bearing Type | Unmounted Roller Bearing |
| Capacity | High Capacity |
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 0.08 in |
| Limiting Speed - Grease | 625 rpm |
| Housing Shoulder Diameter | 10.72 in |
| Housing Fillet Radius [Max] | 0.08 in, 2 mm |
| Cage Type | Machined Window |
| Component | Assembly |
| Outer Diameter Type | Cylindrical |
| Enclosure | Open |
| Internal Clearance | R3 |
| No. of Rows | 1 |
| Radial Internal Clearance | R3 |
| O.D. | 11.417 in, 290 mm |
| Relubricatable | No |
| Self Aligning | No |
| Weight | 41.2 LB |
| EAN or UPC | 87796020320 |

