- 7.48 in Inside Diameter
- 13.386 in Outside Diameter
- Single Row
- 4.498 in Overall Width
- Imperial Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Cage Type | Machined Window |
| Bearing Design | Removable Outer Ring – Straight |
| Limiting Speed - Oil | 1130 rpm |
| Radial Internal Clearance Specification | R3 - Standard Clearance |
| Enclosure | Open |
| Housing Fillet Radius [Max] | 0.12 in, 3.1 mm |
| Internal Clearance | R3 |
| Inner Ring Width | 4.498 in, 114.249 mm |
| Overall Width | 4.498 in, 114.25 mm |
| Radial Internal Clearance | R3 |
| Bearing Type | Unmounted Roller Bearing |
| Bearing Material | Steel |
| Bore Type | Cylindrical |
| Rolling Element Material | Steel |
| No. of Rows | 1 |
| Precision Ground | Yes |
| Component | Assembly |
| Inch/Metric | Imperial |
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Fillet Radius [Max] | 0.12 in, 3.1 mm |
| End Type | Open End |
| Relubricatable | No |
| Fillet Radius | 0.12 in |
| O.D. | 13.386 in, 340 mm |
| Closure Type | Open |
| Outer Ring Width | 4.498 in, 114.25 mm |
| Limiting Speed - Grease | 565 rpm |
| O.D.Type | Cylindrical |
| Precision Class | ISO P0 |
| Outer Diameter Type | Cylindrical |
| Origin | Cylindrical Radial |
| Rolling Element | Cylindrical |
| Self Aligning | No |
| Cage Material | Brass |
| Oil Hole | w/o Oil Hole |
| I.D. | 7.48 in, 190 mm |
| Capacity | High Capacity |
| Roller Material | Steel |
| Housing Shoulder Diameter | 12.28 in |
| Weight | 107.17 LB |
| EAN or UPC | 87796132559 |

