- Series 1900 Single Cup
- 2 5/16" OD x 0.5937" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 2.3125 in |
| Material | Steel |
| Origin | Cups |
| Radial Rating | 2609.3 lbf |
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| Cup Type | Single Cup |
| Housing Fillet Radius [Max] | 0.05 in |
| K Factor | 1.769865 |
| Tolerance | Standard |
| Cup Width | 0.5937 in |
| Series | 1900 |
| I.D. | N/A |
| Cone Width | N/A |
| Enclosure | N/A |
| Weight | 0.21 LB |
| EAN or UPC | 53893106670 |

