text.skipToContent text.skipToNavigation


1986

Tapered Roller Bearing

Item #100001468
each
    Shipment Options

Alternate Products

Product details

  • 1900 Series Single Cone
  • 1" Straight Bore
  • 0.7620" Wide
  • 0.050" Maximum Shaft Fillet Radius
  • Standard Tolerance

description

  • The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.

Specifications

Series 1900
Bearing Type Single Cone
I.D. 1 in
Cone Width 0.762 in
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.76987
Radial Rating 2609.3 lbf
Shaft Fillet Radius [MAX] 0.05 in
Origin Cones
Cone Type Single Cone
Family Name Tapered Roller Bearing Single Cone
Catalog Order Number MA100001468
Weight 0.382 LB
Package Quantity 1.0 Piece
EAN or UPC 53893107745

Supporting Documents

You May Also Like