- 2 3/8" Shaft Diameter
- 3.471" Housing Bore
- 0.290" Width
- Triple Lip w/o Spring
- External
| Lip Style | External |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Housing Bore Dia. | 3.471 in |
| Surface Speed [Nom] | 750 ft/min |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 2.375 in |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Triple Lip w/o Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010 Max |
| Pressure | 0 psi |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Construction | 200E |
| Spring Material | None |
| Weight | 0.249 LB |
| EAN or UPC | 53893468914 |

