- 7.874 in Inside Diameter
- 12.598 in Outside Diameter
- Single Row
- 3.5 in Overall Width
- Metric Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Rolling Element Material | Steel |
| Precision Ground | Yes |
| Radial Internal Clearance | R3 |
| Housing Fillet Radius [Max] | 0.12 in, 3 mm |
| Closure Type | Open |
| Enclosure | Open |
| Bearing Design | Removable Inner Ring – Straight |
| End Type | Open End |
| Origin | Cylindrical Radial |
| Shaft Fillet Radius [Max] | 0.12 in, 3 mm |
| Oil Hole | w/o Oil Hole |
| Relubricatable | No |
| Inner Ring Width | 3.5 in, 88.9 mm |
| Bore Type | Cylindrical |
| Roller Material | Steel |
| Internal Clearance | R3 |
| Outer Diameter Type | Cylindrical |
| Limiting Speed - Grease | 575 rpm |
| Bearing Type | Unmounted Roller Bearing |
| Overall Width | 3.5 in, 88.9 mm |
| Cage Type | Machined Window |
| I.D. | 7.874 in, 200 mm |
| Bearing Material | Steel |
| Component | Assembly |
| Rolling Element | Cylindrical |
| Housing Shoulder Diameter | 11.78 in |
| No. of Rows | 1 |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Oil | 1150 rpm |
| Radial Internal Clearance Specification | R3 - Standard Clearance |
| Self Aligning | No |
| Inch/Metric | Metric |
| Outer Ring Width | 3.5 in, 88.9 mm |
| O.D. | 12.598 in, 320 mm |
| Cage Material | Brass |
| Precision Class | ISO P0 |
| O.D.Type | Cylindrical |
| Fillet Radius | 0.12 in |
| Capacity | High Capacity |
| Weight | 65.43 LB |
| EAN or UPC | 87796021525 |

