- Angular Contact - Type SBT
| Inside Dia. | 2 in |
| Outer Ring Width | 0.92 in |
| Dynamic Load Rating | 32300 lbf |
| Outside Dia. | 3.1875 in |
| Spherical Diameter | 2 7/8 in |
| Inner Ring Width | 1.13 in |
| Housing Shoulder Diameter | 2.22 in |
| Lube Hole Center | 3/8 in |
| Housing Fillet Radius | 0.14 in |
| Overall Width | 1.23 in |
| Weight | 1.52 LB |
| EAN or UPC | 87796020016 |

