- 1.771 in Inside Diameter
- 3.937 in Outside Diameter
- C0 Internal Clearance
- Steel
- 0.984 in Overall Width
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
features
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
- Better contaminant purging from slots on cage face helps extend bearing life
- Greater fatigue strength and increased wear resistance provide tougher protection against shock and acceleration loading from a hardened steel cage
| Inch/Metric | Metric |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Type | Radial Bearing |
| Internal Clearance | C0 |
| No. of Rows | 2 |
| O.D. | 100 mm |
| Enclosure | Unsealed |
| Shaft Fillet Radius [Max] | 0.060 in |
| Bore Type | Tapered Bore |
| Static Load Rating [Max] | 24700 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 4300 rpm |
| I.D. | 45 mm |
| Rolling Element Material | Steel |
| Ring Modification | None |
| Fillet Radius | 0.06 in |
| Inner Ring Width | 0.984 in, 25 mm |
| Precision Class | ISO P0 |
| Limiting Speed - Grease | 3000 rpm |
| Cage Type | Stamped Window |
| Overall Width | 0.984 in, 25 mm |
| Dynamic Load Rating | 23400 lbf |
| Relubricatable | No |
| Cage Material | Steel |
| Bearing Material | Steel |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Origin | Spherical Radial |
| Outer Ring Width | 0.984 in, 25 mm |
| Closure Type | Open |
| Radial Internal Clearance | Normal |
| Weight | 2.03 LB |
| EAN or UPC | 87796135376 |

