- 1.969 in Inside Diameter
- 4.331 in Outside Diameter
- C3 Internal Clearance
- Steel
- 1.063 in Overall Width
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are a recognized global leader in spherical roller bearings, with a manufacturing history going back to the early 1900s. With one of the broadest ranges of spherical roller bearings and assemblies fitting shafts of 25mm to 2500mm, our team can help provide the optimal solution for your application. Designed to meet the toughest application conditions, our Spherical Roller Bearings can increase productivity and uptime in your equipment due to optimized internal geometry and higher capacity, resulting in longer bearing life. Timken Spherical Roller Bearings can also lead to more productivity and uptime thanks to lower operating temperatures resulting in extended lubrication life and reduced lubricant usage.
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
features
- Greater fatigue strength and increased wear resistance provide tougher protection against shock and acceleration loading from a hardened steel cage
- Better contaminant purging from slots on cage face helps extend bearing life
- Longer bearing life achieved from higher capacity (vs. competitors)
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
| Internal Clearance | C3 |
| Bearing Material | Steel |
| Bore Type | Cylindrical |
| Shaft Fillet Radius [Max] | 0.08 in, 2 mm |
| Roller Material | Steel |
| Limiting Speed - Oil | 3900 rpm |
| Bearing Type | Unmounted Roller Bearing |
| Rolling Element | Spherical |
| Relubricatable | No |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Radial Internal Clearance | C3 |
| Precision Class | ISO P0 |
| Enclosure | Unsealed |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Housing Fillet Radius [Max] | 0.08 in, 2 mm |
| Outer Ring Width | 1.063 in, 27 mm |
| Limiting Speed - Grease | 2750 rpm |
| Ring Modification | None |
| Rolling Element Material | Steel |
| I.D. | 1.969 in, 50 mm |
| Component | Assembly |
| Closure Type | Open |
| Inner Ring Width | 1.063 in, 27 mm |
| Origin | Spherical Radial |
| Cage Type | Stamped Window |
| Overall Width | 1.063 in, 27 mm |
| Inch/Metric | Metric |
| O.D. | 4.331 in, 110 mm |
| Cage Material | Steel |
| Dynamic Load Rating | 27900 lbf |
| Static Load Rating [Max] | 31500 lbf |
| Fillet Radius | 0.08 in |
| No. of Rows | Double |
| Outer Diameter Type | Cylindrical |
| Weight | 2.68 LB |
| EAN or UPC | 87796135383 |

