- 8.661 in Inside Diameter
- 15.748 in Outside Diameter
- Single Row
- 3.309 in Overall Width
- Metric
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Limiting Speed - Grease | 485 rpm |
| Fillet Radius | 0.12 in |
| Inner Ring Width | 3.309 in, 84.05 mm |
| Capacity | Standard Capacity |
| Cage Material | Brass |
| Rolling Element Material | Steel |
| Rolling Element | Cylindrical |
| Internal Clearance | R3 |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| No. of Rows | 1 |
| Outer Ring Width | 2.559 in, 65 mm |
| Component | Assembly |
| Bearing Material | Steel |
| Housing Fillet Radius [Max] | 0.12 in, 3 mm |
| Closure Type | Open |
| Outer Diameter Type | Cylindrical |
| Limiting Speed - Oil | 970 rpm |
| Precision Ground | Yes |
| Bearing Design | Removable Inner Ring – Straight |
| Bearing Type | Unmounted Roller Bearing |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Bore Type | Cylindrical |
| Overall Width | 3.309 in, 84.05 mm |
| Relubricatable | No |
| O.D.Type | Cylindrical |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Cylindrical Radial |
| I.D. | 8.661 in, 220 mm |
| O.D. | 15.748 in, 400 mm |
| Shaft Fillet Radius [Max] | 0.12 in, 3 mm |
| Inch/Metric | Metric |
| Housing Shoulder Diameter | 14.38 in |
| Roller Material | Steel |
| Cage Type | Machined Window |
| Precision Class | ISO P0 |
| Weight | 110.63 LB |
| EAN or UPC | 87796021631 |

